![FX3S212E](/medias/INDREXFBXXXX-2BLT-SS-CI-FX3S200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzF8aW1hZ2UvanBlZ3xhRE13TDJoaU15OHhNREl3T0Rjek5URXpNemN5Tmk5SlRrUlNSVmhHUWxoWVdGaGZNa0pNVkY5VFUxOURTVjlHV0ROVE1qQXdYek13TUZnek1EQXVhbkJufDAyYTQ2MTc3M2Q0ODAyOTM3Mjk2OTkwNzZiNjRmZjAzN2IwNGI5YTA2MzQ1YTQxY2E0ZmQxYTgwNDdmM2JlODg)
![FX3S212E](/medias/INDREXFBXXXX-2BLT-SS-CI-FX3S200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzF8aW1hZ2UvanBlZ3xhRE13TDJoaU15OHhNREl3T0Rjek5URXpNemN5Tmk5SlRrUlNSVmhHUWxoWVdGaGZNa0pNVkY5VFUxOURTVjlHV0ROVE1qQXdYek13TUZnek1EQXVhbkJufDAyYTQ2MTc3M2Q0ODAyOTM3Mjk2OTkwNzZiNjRmZjAzN2IwNGI5YTA2MzQ1YTQxY2E0ZmQxYTgwNDdmM2JlODg)
LINKBELT
LINKBELT
FX3S212E
LINKBELT LINKBELT
Description
FX3-S212E FLANGED BLOCK BALL BEARING ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2009135
BDI #
575592
Details
174.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FX3S212E/p/575592
Your Price
$ 174.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.46
EAN
0662327033927
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SG212EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Extended Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FX3S212E
Manufacturer Internal Number
5803392
Weight / LBS
1.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh