https://www.bdiexpress.com/medias/INDL-BFBXXXX-FX3U-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwNnxpbWFnZS9qcGVnfGFHTmtMMmd6TWk4eE1EYzJPRGMyTWpNek9UTTFPQzlKVGtSTUxVSkdRbGhZV0ZoZlJsZ3pWVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YWIzNjI0YjE2NTA1NDFhNWJkMjYzNDBlNzNkN2RlYTFmOGVmZTRjNjRlYWQ5NTc1Yjg1NzMxMTg3ZTMzNzQ1OA
LINKBELT
LINKBELT
FX3U210N
LINKBELT LINKBELT
Description
FX3U210N FLANGED BLOCK BALL BEARING ; POR 5/8" BORE 3" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2002445
BDI #
575895
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FX3U210N/p/575895
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.41
EAN
0662327034153
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UG210NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FX3U210N
Manufacturer Internal Number
5803415
Weight / LBS
0.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
3 Inch | 76.2 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.094 Inch | 27.8 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh