https://www.bdiexpress.com/medias/INDSKFXXXXXX-22785091-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTl8aW1hZ2UvanBlZ3xhRGxqTDJnNFlTOHhNREE1TURBek16SXhOelUyTmk5SlRrUlRTMFpZV0ZoWVdGaGZNakkzT0RVd09URmZNekF3ZURNd01DNXFjR2N8Y2UyNjE1OGZiMjIxNWVhYzE1ZTQyYzQwMTRkZWU1ZWQyMzY4OGY2MWZmYmVmNzUzMTIyZWUyYTQ2OTAzOTA5Mw
https://www.bdiexpress.com/medias/INDSKFXXXXXX-22785091-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTl8aW1hZ2UvanBlZ3xhRGxqTDJnNFlTOHhNREE1TURBek16SXhOelUyTmk5SlRrUlRTMFpZV0ZoWVdGaGZNakkzT0RVd09URmZNekF3ZURNd01DNXFjR2N8Y2UyNjE1OGZiMjIxNWVhYzE1ZTQyYzQwMTRkZWU1ZWQyMzY4OGY2MWZmYmVmNzUzMTIyZWUyYTQ2OTAzOTA5Mw
SKF
SKF
FYJ 50 TF
SKF SKF
Description
FYJ 50 TF FLANGED BLOCK BALL BEARING ; NON-RETURNABLE
Flange Block Bearing; 50MM Bore; 143MM Outside Diameter; 55MM Width; Set Screw
Part #
FYJ 50 TF
BDI #
1260256
Details
316.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYJ-50-TF/p/1260256
Your Price
$ 316.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.48
EAN
7316571006765
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Product Detail
Flange Block Bearing
Product Specification
50MM Bore; 143MM Outside Diameter; 55MM Width; Set Screw
Long Description
Flange Block Bearing; 50MM Bore; 143MM Outside Diameter; 55MM Width; Set Screw
