https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYR-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAzNXxpbWFnZS9qcGVnfGFEVmhMMmc1TkM4eE1EYzJPRFkxTVRNNE5qa3hNQzlKVGtSVFMwWkdRbGhZV0ZoZlJsbFNYMDlRUlU1Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8NmIyZGUxNTljNzQ4ZTIxN2E1NmQxYWI4YjI3M2QwMGZjMTE1MWMxZDQ5NGRiZDI1YWRhN2NiZjNkMjhlNDk5YQ
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYR-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAzNXxpbWFnZS9qcGVnfGFEVmhMMmc1TkM4eE1EYzJPRFkxTVRNNE5qa3hNQzlKVGtSVFMwWkdRbGhZV0ZoZlJsbFNYMDlRUlU1Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8NmIyZGUxNTljNzQ4ZTIxN2E1NmQxYWI4YjI3M2QwMGZjMTE1MWMxZDQ5NGRiZDI1YWRhN2NiZjNkMjhlNDk5YQ
SKF
SKF
FYR 1.15/16 N
SKF SKF
Description
FYR 1.15/16 N FLANGED RLR BRG UNIT
Flange Block Bearing; 4 Bolt Round Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4.1" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Trigard Seal
Part #
FYR 1.15/16 N
BDI #
1258613
Details
820.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYR-1-15-16-N/p/1258613
Your Price
$ 820.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.118
EAN
7316570182330
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Stepped Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Trigard
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Concentra Unit | Open End | With Grub Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYR 1.15/16 N
Weight / LBS
11
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4.1" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Trigard Seal
Bore
1.938 Inch | 49.225 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bolt Spacing
4.1 Inch | 104.1 Millimeter
Length Thru Bore
2.875 Inch | 73.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

