

SKF
SKF
FYR 2.15/16 H-18
SKF SKF
Description
FYR 2.15/16 H-18
Flange Block Bearing; 4 Bolt Round Flange Block; 2-15/16" Bore; 8" Bolt Circle Diameter; 5.6" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Part #
FYR 2.15/16 H-18
BDI #
1267388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYR-2-15-16-H-18/p/1267388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
23.778
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Open End | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYR 2.15/16 H-18
Weight / LBS
26
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-15/16" Bore; 8" Bolt Circle Diameter; 5.6" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.6 Inch | 142.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh