https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYRP-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3NXxpbWFnZS9qcGVnfGFHRXdMMmc0TVM4eE1EYzJPRGd3TXpNNU56WTJNaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFNVRjlQVUVWT1h6UkNURlJmTXpBd2VETXdNQzVxY0djfGNlMGE0NWNmNjA5MGQyN2JhMmMwMjk1NzcxZmFiOTVkMGE0ZjI1OWE3ZjEwZWIzMzQwZGE3MGQxODQxNGExN2U
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYRP-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3NXxpbWFnZS9qcGVnfGFHRXdMMmc0TVM4eE1EYzJPRGd3TXpNNU56WTJNaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFNVRjlQVUVWT1h6UkNURlJmTXpBd2VETXdNQzVxY0djfGNlMGE0NWNmNjA5MGQyN2JhMmMwMjk1NzcxZmFiOTVkMGE0ZjI1OWE3ZjEwZWIzMzQwZGE3MGQxODQxNGExN2U
SKF
SKF
FYRP 3.7/16 NH
SKF SKF
Description
FYRP 3.7/16 NH FLANGED RLR BRG UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Trigard Seal
Part #
FYRP 3.7/16 NH
BDI #
1258603
Details
2607.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYRP-3-7-16-NH/p/1258603
Your Price
$ 2,607.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.411
EAN
7316570176636
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Stepped Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Trigard
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Concentra Unit | Open End | With Grub Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYRP 3.7/16 NH
Weight / LBS
29.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Trigard Seal
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Length Thru Bore
4.031 Inch | 102.4 Millimeter
Bolt Spacing
6.1 Inch | 154.9 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

