https://www.bdiexpress.com/medias/INDASIFBXXXX-KHF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2MXxpbWFnZS9qcGVnfGFEZGhMMmd5T1M4eE1EYzJPRFl4TURreE9EUXpNQzlKVGtSQlUwbEdRbGhZV0ZoZlMwaEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ZjkyOTEyOWNkNWM2NDk5ZTk0NTU4YjQ1NDc3M2I3MzU5NDVmZGNmMDhlYzhhODI1ZDBiYmQyNTRlYTk0MDM4
https://www.bdiexpress.com/medias/INDASIFBXXXX-KHF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2MXxpbWFnZS9qcGVnfGFEZGhMMmd5T1M4eE1EYzJPRFl4TURreE9EUXpNQzlKVGtSQlUwbEdRbGhZV0ZoZlMwaEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ZjkyOTEyOWNkNWM2NDk5ZTk0NTU4YjQ1NDc3M2I3MzU5NDVmZGNmMDhlYzhhODI1ZDBiYmQyNTRlYTk0MDM4
AMI BEARINGS
AMI BEARINGS
KHF211-35
AMI BEARINGS AMI BEARINGS
Description
KHF211-35 FLANGED BEARING UNIT ; 2-3/16" ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
KHF211-35
BDI #
102167
Details
154.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KHF211-35/p/102167
Your Price
$ 154.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.94
EAN
0808250162932
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
KH211-35
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
7.29
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

