AMI BEARINGS
AMI BEARINGS
KHLCTE205
AMI BEARINGS AMI BEARINGS
Description
KHLCTE205 FLANGED BEARING UNIT ; 25MM BORE 76MM BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Contact Seal
Part #
KHLCTE205
BDI #
102316
Details
47.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KHLCTE205/p/102316
Your Price
$ 47.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.54
EAN
0808250106998
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
KH205
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KHLCTE205
Weight / LBS
1.18
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh