https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-SS-CI-MFS200-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NDd8aW1hZ2UvanBlZ3xhRGhpTDJoa1lpOHhNREl3T0RjME1qQXhOVEF3Tmk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOVRVMTlEU1Y5TlJsTXlNREJmTXpBd1dETXdNQzVxY0djfDIxNWRiYTU1ODY1YzBlMGVlMWQyNWViZDdlZmIyNTU2MGE2M2IyMjQ5OTlmNDgzZDQ4YmUzNzQ4NGUyMWRjODg
LINKBELT
LINKBELT
MFS247N
LINKBELT LINKBELT
Description
MFS247N FLANGED BLOCK BALL BEARING ; 6-3/4" ODX 2-15/16" IDX13/16" W 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2015984
BDI #
21443854
Details
923.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFS247N/p/21443854
Your Price
$ 923.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.516
EAN
0662864807036
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
MSG247NLPA
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
15.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
2.359 Inch | 59.919 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh