https://www.bdiexpress.com/medias/INDMORFBXXXX-MSF-T-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2NHxpbWFnZS9qcGVnfGFHUmxMMmc1WWk4eE1EYzJOalU1T0RVek56STBOaTlKVGtSTlQxSkdRbGhZV0ZoZlRWTkdMVlJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xmYjgwMzY1ZDhmMjE4YTU4ODQ3ZmQwYWY5NTlkNDk4ZTQwY2MxMjhkZjcwMTA4OWQ2YTM0NTg1OGZiODRkNjYy
https://www.bdiexpress.com/medias/INDMORFBXXXX-MSF-T-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2NHxpbWFnZS9qcGVnfGFHUmxMMmc1WWk4eE1EYzJOalU1T0RVek56STBOaTlKVGtSTlQxSkdRbGhZV0ZoZlRWTkdMVlJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xmYjgwMzY1ZDhmMjE4YTU4ODQ3ZmQwYWY5NTlkNDk4ZTQwY2MxMjhkZjcwMTA4OWQ2YTM0NTg1OGZiODRkNjYy
SEALMASTER
SEALMASTER
MSF-35T
SEALMASTER SEALMASTER
Description
MSF-35T FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE 7.9" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
705687
BDI #
347680
Details
777.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSF-35T/p/347680
Your Price
$ 777.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.038
EAN
0662461032206
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
21/32 Inch
Relubricatable
Yes
Insert Part Number
3-23T
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Skwezloc | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSF-35T
Manufacturer Internal Number
705687
Weight / LBS
13.3
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.625 Inch | 142.88 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

