Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MUCFC212NP https://www.bdiexpress.com/medias/INDASIFBXXXX-MUCFC-NP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFEZzVMMmhoTkM4eE1EYzJPRGMyTkRRMk9USTNPQzlKVGtSQlUwbEdRbGhZV0ZoZlRWVkRSa05mVGxCZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8YjNmNzAwYzlkYWU1ZTdhNjk3NDQ4MjQzNzZjYzdlODRhZTZmODEwZmFkM2E5ODdiMGFjMzkxMjQxYWI1NGJiZA
103793 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

MUCFC212NP

Description

MUCFC212NP FLANGED CARTRIDGE BEARING ; 4 BOLT 60MM BORE SET SCREW LOCKING

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 160MM Bolt Circle Diameter; 113.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

MUCFC212NP

BDI #
103793

Details

862.93 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 862.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.6
EAN
0808250357437
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Nickel Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
MUC212
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
10.14
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 160MM Bolt Circle Diameter; 113.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
6.3 Inch | 160 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing
4.453 Inch | 113.1 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
5.315 Inch | 135 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh