AMI BEARINGS
AMI BEARINGS
MUFL003
AMI BEARINGS AMI BEARINGS
Description
MUFL003 FLANGED BLOCK BEARING ; 17MM ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 56MM Bolt Circle Diameter; 56MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Part #
MUFL003
BDI #
106974
Details
121.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MUFL003/p/106974
Your Price
$ 121.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.122
EAN
0808250135660
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Electroless Chromate Plated ZDC Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
MU003
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUFL003
Weight / LBS
0.29
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 56MM Bolt Circle Diameter; 56MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
0.807 Inch | 20.5 Millimeter
Nominal Bolt Circle Diameter Round
2.2 Inch | 56 Millimeter
Bore
0.669 Inch | 17 Millimeter
Bolt Spacing
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh