https://www.bdiexpress.com/medias/INDEDTFBXXXX-3B-BKT-NA-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTN8aW1hZ2UvanBlZ3xhRE0xTDJnMk15OHhNREl5TURZME1UTTROalV5Tmk5SlRrUkZSRlJHUWxoWVdGaGZNMEpmUWt0VVgwNUJYMEpmVDE4ek1EQjRNekF3TG1wd1p3fDgwYmM3MWFhYjQyNzg0MDMzOTdiODA5MzU5NWI3YjE3MDIyODljNGE5YzY1NDQ4NGZkOWQwMjAxODhkMDczY2U
EDT CORP
EDT CORP
NA3BCO-1
EDT CORP EDT CORP
Description
NA3BCO-1 FLANGED BLOCK BEARING ; 3-BOLT
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1.12" Bolt Spacing; 1 Piece Solid; Shaft Mount; Polymer; Sleeve Bearing; Not Relubricatable
Part #
NA3BCO-1
BDI #
20868037
Details
335.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NA3BCO-1/p/20868037
Your Price
$ 335.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.091
EAN
0883450852258
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Shaft Mount
Housing Style
3 Bolt Flange Bracket
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NAIUCO-1
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Polymer Block Bearing | Gray Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.2
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1.12" Bolt Spacing; 1 Piece Solid; Shaft Mount; Polymer; Sleeve Bearing; Not Relubricatable
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.12 Inch | 28.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh