

EDT CORP
EDT CORP
NA3GE7-1-1/4
EDT CORP EDT CORP
Description
NA3GE7-1-1/4 FLANGE BLOCK BEARING ; POLYMER 3-BOLT
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Part #
NA3GE7-1-1/4
BDI #
20880381

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NA3GE7-1-1-4/p/20880381
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.476
EAN
0883450918138
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Set Screw Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NAIUE7-1-1/4
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | Gray Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.05
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.97 Inch | 50.038 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh