Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAU4LKBFL204-12 https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-NAU-BFL-SS-PB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNTB8aW1hZ2UvanBlZ3xhR1UwTDJnM1pTOHhNREl5TURZNU1UY3hPREUzTkM5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVGtGVlgwSkdURjlUVTE5UVFsOHpNREI0TXpBd0xtcHdad3xiNWEyNDFmYjhlNjE1YWE4MWNlZDFkMjVkZWJiOWFkYjQ5MmMwOTVjNTA4MTA2ZjgzNmU0NGFlMWMzYWNkYzIy
23242625 Flange Block Bearings 

TIMKEN TIMKEN

NAU4LKBFL204-12

Description

NAU4LKBFL204-12 FLANGE BLOCK BALL BRG ; POLY-ROUND HU ASSY

Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3.532" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Polymer; Sleeve Bearing; Not Relubricatable

Part #

NAU4LKBFL204-12

BDI #
23242625

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.227
EAN
0883450643542
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NAU4LK204-12
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve | Blue Housing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3.532" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Polymer; Sleeve Bearing; Not Relubricatable
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.346 Inch | 34.2 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Bolt Spacing
3.532 Inch | 89.713 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh