![NAU4LKPLFL206](/medias/INDTIMFBXXXX-2B-NAU-PLFL-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzB8aW1hZ2UvanBlZ3xhR1ZrTDJoa1lTOHhNREl5TURZNU1qTXdOems1T0M5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVGtGVlgxQk1Sa3hmVTFOZlVFSmZVa3hmTXpBd2VETXdNQzVxY0djfDA2YWJiNThjNzdhODFjZWRlNmVmZWFiMGQ1MzIwNzY3Yjk2MDNlNTRlYjU5MjRlZDJkM2ZiOTBiNmJhNzliZDU)
![NAU4LKPLFL206](/medias/INDTIMFBXXXX-2B-NAU-PLFL-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzB8aW1hZ2UvanBlZ3xhR1ZrTDJoa1lTOHhNREl5TURZNU1qTXdOems1T0M5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVGtGVlgxQk1Sa3hmVTFOZlVFSmZVa3hmTXpBd2VETXdNQzVxY0djfDA2YWJiNThjNzdhODFjZWRlNmVmZWFiMGQ1MzIwNzY3Yjk2MDNlNTRlYjU5MjRlZDJkM2ZiOTBiNmJhNzliZDU)
TIMKEN
TIMKEN
NAU4LKPLFL206
TIMKEN TIMKEN
Description
NAU4LKPLFL206 FLANGE BLOCK BALL BEARING ; POLY-ROUND 2 BOLT POLYMER HSG
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 117MM Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Part #
NAU4LKPLFL206
BDI #
23241748
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKPLFL206/p/23241748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.408
EAN
0883450784283
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
NAU4LK206
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Poly-Round Bearing | White Finish | KleanCap Sleeve | Normal Duty | Corrosion Resistant | Food Safe
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 117MM Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.543 Inch | 39.2 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.606 Inch | 117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh