https://www.bdiexpress.com/medias/INDINAFBXXXX-PCFTR-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzOTh8aW1hZ2UvanBlZ3xhR0l5TDJoak9DOHhNRFV4TXpjNU1qVXpNalV4TUM5SlRrUkpUa0ZHUWxoWVdGaGZVRU5HVkZKZk0wSk1WRjh6TURCNE16QXdMbXB3Wnd8MmVhOTYzYjU2YjQxN2ExYjU1ZmNhM2VlZDA4YWI5N2VlMDEwMjhiNDVjYjA3MTNkMzI5YzM5NmIxNDNhNDdkZA
INA
INA
PCFTR40-XL
INA INA
Description
PCFTR40-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Flange Block Bearing; 3 Bolt Triangular Flange Block; 40MM Bore; 140MM Bolt Circle Diameter; 121.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PCFTR40-XL
BDI #
1176481
Details
221.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PCFTR40-XL/p/1176481
Your Price
$ 221.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.67
EAN
4012802790979
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Triangular Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE40NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PCFTR40
Weight / LBS
4.034
Long Description
Flange Block Bearing; 3 Bolt Triangular Flange Block; 40MM Bore; 140MM Bolt Circle Diameter; 121.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Bore
1.575 Inch | 40 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.5 Inch | 140 Millimeter
Length Thru Bore
1.724 Inch | 43.8 Millimeter
Bolt Spacing
4.8 Inch | 121.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh