https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-QF-A-7-LK-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDN8aW1hZ2UvanBlZ3xhREkwTDJoalppOHhNREl5TURZNE1ERXhPRE13TWk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlVVWmZRVjgzWDB4TFgxTlRYek13TUhnek1EQXVhbkJufGUwMzg3OTM4YTg3ZGU3ODBhZjNhOWVlMjI5ZTMzNDU2NGQ1MmYxNDBhYjM4M2IxOTA5MjExOGIzOTUxZjgzYTA
EDT CORP
EDT CORP
QF4AM7-48-LK
EDT CORP EDT CORP
Description
QF4AM7-48-LK FLANGED BLOCK BEARING ; 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Part #
QF4AM7-48-LK
BDI #
20882779
Details
7960.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QF4AM7-48-LK/p/20882779
Your Price
$ 7,960.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.119
EAN
0883450923408
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
QFIUM7-3-LK
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | KleanCap Sleeve | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
17.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.13 Inch | 79.502 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh