Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMFY18J304SB https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5OHxpbWFnZS9qcGVnfGFERmtMMmd6TVM4eE1EYzJOak0xTmpNeE5qRTVNQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8MDJhNjM1Y2RhZTE4MjEwNTdhYmRhMDUyNzAwNzM5YTg1ODM4ZjFjMWJmMDdjMGI3MGQ4NzcxNGZiN2U4MzliNg
756350 Flange Block Bearings 

TIMKEN TIMKEN

QMFY18J304SB

Description

QMFY18J304SB FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE ECCENTRIC LOCK ROUND

Flange Block Bearing; 4 Bolt Round Flange Block; 3-1/4" Bore; 9-1/2" Bolt Circle Diameter; 6.72" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal

Part #

QMFY18J304SB

BDI #
756350

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
20.899
EAN
0883450074421
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMFY18J304SB
Weight / LBS
42
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 3-1/4" Bore; 9-1/2" Bolt Circle Diameter; 6.72" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.72 Inch | 170.7 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh