

TIMKEN
TIMKEN
QMFY26J500SO
TIMKEN TIMKEN
Description
QMFY26J500SO FLANGE BLOCK SPH RLR BRG ; 500IN
Flange Block Bearing; 6 Bolt Round Flange Block; 5" Bore; 14" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Part #
QMFY26J500SO
BDI #
769952
Details
6790.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMFY26J500SO/p/769952
Your Price
$ 6,790.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
51.279
EAN
0883450256278
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Eccentric Collar
Housing Style
6 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
115
Long Description
Flange Block Bearing; 6 Bolt Round Flange Block; 5" Bore; 14" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Nominal Bolt Circle Diameter Round
14 Inch | 355.6 Millimeter
Length Thru Bore
6.04 Inch | 153.416 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
5 Inch | 127 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh