Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVFX26V115SB https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-6BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzNHxpbWFnZS9qcGVnfGFEZzJMMmd3Wmk4eE1EYzJPRE00TURFMk5qRTNOQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZOa0pNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8ZTE5NGY2ZWI3MTc4MjM3OWEyOGVmMGI5YTU2MzFiNWViOWZhYTg1M2JlODAxZmM0OGU5NmUwMDM1M2Q5OThmYw
792994 Flange Block Bearings 

TIMKEN TIMKEN

QVFX26V115SB

Description

QVFX26V115SB FLANGE BLOCK SPH RLR BRG

Flange Block Bearing; 6 Bolt Round Flange Block; 115MM Bore; 327.7MM Bolt Circle Diameter; 163.6MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal

Part #

QVFX26V115SB

BDI #
792994

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
24.97
EAN
0883450338189
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
V Lock
Housing Style
6 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22226
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVFX26V115SB
Weight / LBS
108
Long Description
Flange Block Bearing; 6 Bolt Round Flange Block; 115MM Bore; 327.7MM Bolt Circle Diameter; 163.6MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4.528 Inch | 115 Millimeter
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Length Thru Bore
5.819 Inch | 147.8 Millimeter
Bolt Spacing
6.441 Inch | 163.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh