

TIMKEN
TIMKEN
QVVC16V300SB
TIMKEN TIMKEN
Description
QVVC16V300SB FLANGE CRTG SPH RLR BRG ; POR NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3" Bore; 7-1/2" Bolt Circle Diameter; 5.3" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Part #
QVVC16V300SB
BDI #
765361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVVC16V300SB/p/765361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.746
EAN
0883450184489
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3" Bore; 7-1/2" Bolt Circle Diameter; 5.3" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Length Thru Bore
4.08 Inch | 103.632 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing
5.3 Inch | 134.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh