https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjR8aW1hZ2UvanBlZ3xhR0poTDJnMk9DOHhNRFV4TXpjNU5qTXdNRGd6TUM5SlRrUkpUa0ZHUWxoWVdGaGZVa05LWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8YWMxZDdkZGQyNThjZDA1YjY3OTFjMmJiYTA3NTY0MjZkNTI4YmFiYzJjMzA0MmI5MmU3YjllYTkwODgwYTRmNw
INA
INA
RCJ30-XL-N
INA INA
Description
RCJ30-N ; FOUR-BOLT FLANGED UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 82.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJ30-XL-N
BDI #
1412153
Details
176.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJ30-XL-N/p/1412153
Your Price
$ 176.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.389
EAN
4064327317407
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
GE30KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RCJ30N
Weight / LBS
2.867
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 82.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
3.248 Inch | 82.5 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh