https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-RCJT-EC-BB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMFl5OHhNREl5TURjd01UTTFNVGsyTmk5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVWtOS1ZGOUZRMTlDUWw5U1RGOHpNREI0TXpBd0xtcHdad3wzNTUxYWQ1NjE5Njc4MGViNWNhM2Q4YjVlOThlMWE4Y2M3ZmNjZWM1NGY3ZWFiNDYyNmI1OTU0OThjYjU3NGQz
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-RCJT-EC-BB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMFl5OHhNREl5TURjd01UTTFNVGsyTmk5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVWtOS1ZGOUZRMTlDUWw5U1RGOHpNREI0TXpBd0xtcHdad3wzNTUxYWQ1NjE5Njc4MGViNWNhM2Q4YjVlOThlMWE4Y2M3ZmNjZWM1NGY3ZWFiNDYyNmI1OTU0OThjYjU3NGQz
TIMKEN
TIMKEN
RCJT 11/16
TIMKEN TIMKEN
Description
RCJT 11/16 FLANGED BEARING UNIT ; POR NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 11/16" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJT 11/16
BDI #
1371603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJT-11-16/p/1371603
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.421
EAN
0087796107694
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27/64 Inch
Relubricatable
Yes
Insert Part Number
G1011KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.3
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 11/16" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

