

SEALMASTER
SEALMASTER
RFP 500C
SEALMASTER SEALMASTER
Description
RFP 500C FLANGE BLOCK ROLLER BEARING ; NON-RETURNABLE
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5" Bore; 12.9" Bolt Circle Diameter; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Seal
Part #
559927
BDI #
351660
Details
12808.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RFP-500C/p/351660
Your Price
$ 12,808.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
52.21
EAN
0662288494218
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
RCI-500-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RFP 500C
Manufacturer Internal Number
559927
Weight / LBS
115
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5" Bore; 12.9" Bolt Circle Diameter; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Cartridge Pilot Diameter
11 Inch | 279.4 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bore
5 Inch | 127 Millimeter
Cartridge Pilot Depth
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh