1229727
Flange Block Bearings
NTN
NTN
SESF201N
NTN NTN
Description
SESF201N FLANGED BLOCK BALL BEARING ; BU COMPLETE STAINLESS STEEL ME
Flange Block Bearing; 4 Bolt Square Flange Block; 12MM Bore; 76MM Bolt Circle Diameter; 54MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SESF201N
BDI #
1229727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SESF201N/p/1229727
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.5
EAN
3413529516087
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
SES201
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.30073
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 12MM Bore; 76MM Bolt Circle Diameter; 54MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bolt Spacing
2.126 Inch | 54 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh