RHP BEARING
RHP BEARING
SF1.3/8DEC
RHP BEARING RHP BEARING
Description
SF1.3/8DEC FLANGE MOUNTED UNIT ; 4-BOLT 1.9375" BORE CAST IRON ECCENTRIC
Flange Block Bearing; 1-3/8" Bore; 4 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty
Part #
SF1.3/8DEC
BDI #
1193829
Details
143.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SF1-3-8DEC/p/1193829
Your Price
$ 143.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
EAN
0747023028313
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.74786
Product Detail
Flange Block Bearing
Product Specification
1-3/8" Bore; 4 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty
Long Description
Flange Block Bearing; 1-3/8" Bore; 4 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty