https://www.bdiexpress.com/medias/INDMORFBXXXX-SFC-T-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0N3xpbWFnZS9qcGVnfGFETTRMMmhpWVM4eE1EYzJOamN3TmpBeE5qSTROaTlKVGtSTlQxSkdRbGhZV0ZoZlUwWkRMVlJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wzMzg4NThjZTNmZTZiNDUyNmIzZTVlOTMxZjAwMjI3MzhhNzAxMWUwMGJhM2Y2M2VmYzRmZWFkNmU2MzdkNjNh
https://www.bdiexpress.com/medias/INDMORFBXXXX-SFC-T-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0N3xpbWFnZS9qcGVnfGFETTRMMmhpWVM4eE1EYzJOamN3TmpBeE5qSTROaTlKVGtSTlQxSkdRbGhZV0ZoZlUwWkRMVlJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wzMzg4NThjZTNmZTZiNDUyNmIzZTVlOTMxZjAwMjI3MzhhNzAxMWUwMGJhM2Y2M2VmYzRmZWFkNmU2MzdkNjNh
SEALMASTER
SEALMASTER
SFC-20TC
SEALMASTER SEALMASTER
Description
SFC-20TC FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.9" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
705842
BDI #
353367
Details
443.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-20TC/p/353367
Your Price
$ 443.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.771
EAN
0662461033227
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
2-14TC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Skwezloc | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC-20TC
Manufacturer Internal Number
705842
Weight / LBS
4.2
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.9" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.9 Inch | 73.66 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Nominal Bolt Circle Diameter Round
4.1 Inch | 105 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
3.375 Inch | 85.725 Millimeter
Cartridge Pilot Depth
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

