https://www.bdiexpress.com/medias/INDNTNFBXXXX-SUCF-4BLT-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5N3xpbWFnZS9qcGVnfGFHRTNMMmhsTkM4eE1EYzNNREkxTWpRek1UTTVNQzlKVGtST1ZFNUdRbGhZV0ZoZlUxVkRSbDgwUWt4VVgwTkRYek13TUhnek1EQXVhbkJufDFiNDRlOGFkY2YwMDM1ODU4NzQ4OTY2OWNlOTBjYmIwZWE2ZjBkNDFiZjg4MDY2OWZlZWJkZGIwMzdiM2UzNjM
https://www.bdiexpress.com/medias/INDNTNFBXXXX-SUCF-4BLT-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5N3xpbWFnZS9qcGVnfGFHRTNMMmhsTkM4eE1EYzNNREkxTWpRek1UTTVNQzlKVGtST1ZFNUdRbGhZV0ZoZlUxVkRSbDgwUWt4VVgwTkRYek13TUhnek1EQXVhbkJufDFiNDRlOGFkY2YwMDM1ODU4NzQ4OTY2OWNlOTBjYmIwZWE2ZjBkNDFiZjg4MDY2OWZlZWJkZGIwMzdiM2UzNjM
NTN
NTN
SUCF210-31CCFG1
NTN NTN
Description
SUCF210-31CCFG1 FLANGED BEARING ; 1-15/16"ID 4-BOLT FOOD GRADE SOLID LUBE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCF210-31CCFG1
BDI #
20862267
Details
1189.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCF210-31CCFG1/p/20862267
Your Price
$ 1,189.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
4547359882841
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC210-31
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Closed End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.84
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

