https://www.bdiexpress.com/medias/INDXXXXXXXXX-17244791-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFESXpMMmhtWVM4eE1EYzJPRFl5TmpFeU1qYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lORFEzT1RGZk16QXdlRE13TUM1cWNHY3w0ZDAwZjE0YjU0ODU1M2UwNjc2MmRiMTlmNTM0ZTViZDVjZmYxMjkyNjZkOGMzNWJmMDkwYjVjNDhiZTE5ZDA0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17244791-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFESXpMMmhtWVM4eE1EYzJPRFl5TmpFeU1qYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lORFEzT1RGZk16QXdlRE13TUM1cWNHY3w0ZDAwZjE0YjU0ODU1M2UwNjc2MmRiMTlmNTM0ZTViZDVjZmYxMjkyNjZkOGMzNWJmMDkwYjVjNDhiZTE5ZDA0
KML BEARING
KML BEARING
UCF205-16
KML BEARING KML BEARING
Description
UCF205 16 ; SETSCREW LOCKING INSERT
Flange Block Bearing; 1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/32" Length Thru Bore; Relubricatable; B Seal Seals
Part #
UCF205-16
BDI #
17244791
Details
174.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF205-16/p/17244791
Your Price
$ 174.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.8
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
1.7637
Product Detail
Flange Block Bearing
Product Specification
1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/32" Length Thru Bore; Relubricatable; B Seal Seals
Long Description
Flange Block Bearing; 1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/32" Length Thru Bore; Relubricatable; B Seal Seals
