https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCF2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTh8aW1hZ2UvanBlZ3xhRGN4TDJobU15OHhNRGcyTURVM01qQTBPVFF6T0M5TlJsSk9VMHRHUWxoWVdGaGZWVU5HTWw4MFFreFVYek13TUhnek1EQXVhbkJufGJlZDA1NGQzNWIyMDlmMDBkZmY2ZjU4OWI2NzEyZDE5ZDcyNTQxYWUwMjA3MjRiOTI2MDVjNjVkMTg0OGI3NzI
                
                https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCF2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTh8aW1hZ2UvanBlZ3xhRGN4TDJobU15OHhNRGcyTURVM01qQTBPVFF6T0M5TlJsSk9VMHRHUWxoWVdGaGZWVU5HTWw4MFFreFVYek13TUhnek1EQXVhbkJufGJlZDA1NGQzNWIyMDlmMDBkZmY2ZjU4OWI2NzEyZDE5ZDcyNTQxYWUwMjA3MjRiOTI2MDVjNjVkMTg0OGI3NzI
                
					
						
									NSK
								NSK
							
						
					UCF206D1
				 
				NSK NSK
Description
						
                            
								UCF206D1 FLANGE MOUNTED UNIT ; 4-BOLT 30MM BORE CAST IRON SET SCREW LCK
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
                         	Part #
	                    
	                      	UCF206D1
							BDI #
						
	                      	1195114
							
						
Details
                    
                        85.66
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF206D1/p/1195114
						
		
		
		
				Your Price
				
						
							$ 85.66 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171501
					Weight / Kilogram
				2.2
					EAN
				0029176544880
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Set Screw
			Housing Style
				
					4 Bolt Square Flange Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					10 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					UC206D1
			Seals
				
					Single Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Pilot Configuration
				
					No Pilot
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Normal Duty
			Category - BDI
				
					Flange Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Flanged
			Manufacturer URL
				
					https://www.nsk.com
			Weight / LBS
				
					2.4
			Long Description
				
					Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
			Bolt Spacing
				
					3.268 Inch | 83 Millimeter
			Bore
				
					1.181 Inch | 30 Millimeter
			Length Thru Bore
				
					1.5 Inch | 38.1 Millimeter
			Nominal Bolt Circle Diameter Round
				
					4.6 Inch | 117 Millimeter
			Cartridge Pilot Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
