https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFA-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0Mjh8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNREEzTmpVMk16QTNPVEU1T0M5SlRrUkJVMGxHUWxoWVdGaGZWVU5HUVY4eVFreFVYek13TUZnek1EQXVhbkJufDU5N2VlNzVkNTIyNmIzOTcxMGIxZjY4MjFlMTE1MzBjOGJjZmE5ZjhjMDJhNDliMzk2ZmUzN2M1ODU3MDE4NDc
AMI BEARINGS
AMI BEARINGS
UCFA210-31
AMI BEARINGS AMI BEARINGS
Description
UCFA210-31 FLANGED BLOCK BEARING ; 2 BOLT ADJUSTABLE 1-15/16" BORE
Flange Block Bearing; 2 Bolt Adjustable Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFA210-31
BDI #
108571
Details
112.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFA210-31/p/108571
Your Price
$ 112.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.286
EAN
0808250143634
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Adjustable Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC210-31
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Adjustable | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFA210-31
Weight / LBS
5.28
Long Description
Flange Block Bearing; 2 Bolt Adjustable Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.938 Inch | 49.225 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bolt Spacing
6.188 Inch | 157.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh