https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086529-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAwMzN8aW1hZ2UvanBlZ3xhRGM0TDJoaU1DOHhNREEzTmpZNU5UZzFOVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZMU1qbGZNekF3V0RNd01DNXFjR2N8YmJjYjJlNGNiNjUyYTdkMDQzMmMwOWI3ZWNjNTJkMjg3MDc0MDdjYjRjMzRhNTc0YjczMzFmYzQ5ZTk1ZTcyYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086529-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAwMzN8aW1hZ2UvanBlZ3xhRGM0TDJoaU1DOHhNREEzTmpZNU5UZzFOVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZMU1qbGZNekF3V0RNd01DNXFjR2N8YmJjYjJlNGNiNjUyYTdkMDQzMmMwOWI3ZWNjNTJkMjg3MDc0MDdjYjRjMzRhNTc0YjczMzFmYzQ5ZTk1ZTcyYg
KOYO
KOYO
UCFC 209 J
KOYO KOYO
Description
KOYO UCFC 209 J
Flange Block Bearing; 45MM Bore; 132" Bolt Circle Diameter; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; Contact Seals; Round Shape; Spigot Joint
Part #
UCFC 209 J
BDI #
25086529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC-209-J/p/25086529
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.94
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
5.73201
Product Detail
Flange Block Bearing
Product Specification
45MM Bore; 132" Bolt Circle Diameter; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; Contact Seals; Round Shape; Spigot Joint
Long Description
Flange Block Bearing; 45MM Bore; 132" Bolt Circle Diameter; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; Contact Seals; Round Shape; Spigot Joint

