

25200220
Flange Block Bearings
SKF
SKF
UCFC207
SKF SKF
Description
SKF UCFC207
Flange Block Bearing; 35MM Bore; 110MM Bolt Circle Diameter; 77.8MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 42.9MM Length Thru Bore; Relubricatable; Contact Seal; Round Flange Cartridge
Part #
UCFC207
BDI #
25200220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC207/p/25200220
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Product Detail
Flange Block Bearing
Product Specification
35MM Bore; 110MM Bolt Circle Diameter; 77.8MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 42.9MM Length Thru Bore; Relubricatable; Contact Seal; Round Flange Cartridge
Long Description
Flange Block Bearing; 35MM Bore; 110MM Bolt Circle Diameter; 77.8MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 42.9MM Length Thru Bore; Relubricatable; Contact Seal; Round Flange Cartridge