

PT INTERNATIONAL
PT INTERNATIONAL
UCFC208-40MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UCFC208-40MM FLANGED BLOCK BEARING ; 40MM ID 145MM LG 51.2MM L2B
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFC208-40MM
BDI #
18133542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC208-40MM/p/18133542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.178
EAN
0080067515689
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC208-40MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
4.8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
3.3 Inch | 84.9 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Cartridge Pilot Depth
0.394 Inch | 10 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Cartridge Pilot Diameter
3.937 Inch | 100 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh