![UCFPL208-24MZ2W](/medias/INDASIFBXXXX-MUCFPL-WHT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTJ8aW1hZ2UvanBlZ3xhR1UyTDJobU15OHhNRE13TXprNE1qRTBNVFEzTUM5SlRrUkJVMGxHUWxoWVdGaGZUVlZEUmxCTVgxZElWRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTgxMGY1YmY5YjQ1Y2JjNGUyNmUyZGY5OTUzOWZlZTgwODg0MDI3OGRlNzg4ZTc5OTUwMTAwZWQwZTBiZmE4Nw)
![UCFPL208-24MZ2W](/medias/INDASIFBXXXX-MUCFPL-WHT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTJ8aW1hZ2UvanBlZ3xhR1UyTDJobU15OHhNRE13TXprNE1qRTBNVFEzTUM5SlRrUkJVMGxHUWxoWVdGaGZUVlZEUmxCTVgxZElWRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTgxMGY1YmY5YjQ1Y2JjNGUyNmUyZGY5OTUzOWZlZTgwODg0MDI3OGRlNzg4ZTc5OTUwMTAwZWQwZTBiZmE4Nw)
AMI BEARINGS
AMI BEARINGS
UCFPL208-24MZ2W
AMI BEARINGS AMI BEARINGS
Description
UCFPL208-24MZ2W FLANGED BLOCK BEARING ; 1-1/2" ID 4B 4" BOLT SQ THERMOPLASTIC
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFPL208-24MZ2W
BDI #
111677
Details
152.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFPL208-24MZ2W/p/111677
Your Price
$ 152.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.034
EAN
0808250175505
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC208-24MZ2
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Zinc Coated Insert | White Housing | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFPL208-24MZ2W
Weight / LBS
2.15
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh