![UCFU-1.11/16](/medias/INDNTNFBXXXX-UCFU-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxODh8aW1hZ2UvanBlZ3xhREJoTDJneE9DOHhNRFV4TXpjNE56azNOemMxT0M5SlRrUk9WRTVHUWxoWVdGaGZWVU5HVlY4MFFreFVYek13TUhnek1EQXVhbkJufDBkNjBlMWNmMGVmNGMyMjJmNzAwZDBkNWI5MTk2OGU0ZGY0NTc2MDJiYjU0NzgyN2NhOTI5OThjNmVkMWIzNjA)
![UCFU-1.11/16](/medias/INDNTNFBXXXX-UCFU-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxODh8aW1hZ2UvanBlZ3xhREJoTDJneE9DOHhNRFV4TXpjNE56azNOemMxT0M5SlRrUk9WRTVHUWxoWVdGaGZWVU5HVlY4MFFreFVYek13TUhnek1EQXVhbkJufDBkNjBlMWNmMGVmNGMyMjJmNzAwZDBkNWI5MTk2OGU0ZGY0NTc2MDJiYjU0NzgyN2NhOTI5OThjNmVkMWIzNjA)
NTN
NTN
UCFU-1.11/16
NTN NTN
Description
UCFU-1.11/16 FLANGED BLOCK BEARING ; 1-11/16" BORE 5.8" BOLT CIRCLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFU-1.11/16
BDI #
1233730
Details
279.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFU-1-11-16/p/1233730
Your Price
$ 279.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.106
EAN
4547359217186
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
A-UC209-111D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCFU-1.11/16
Weight / LBS
0.235
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh