https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MXxpbWFnZS9qcGVnfGFERTFMMmhtTlM4eE1EYzJOak16TWpZMU56WTVOQzlKVGtST1ZFNUdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTEyOTYwMTc3MWQ3MGVmOTc2OWUyYzJkOTFhMjA1ZjRjYmY1ODMyODlhNDI2MzA4ZWIxODZjOTQwMzY4YjUxMA
https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MXxpbWFnZS9qcGVnfGFERTFMMmhtTlM4eE1EYzJOak16TWpZMU56WTVOQzlKVGtST1ZFNUdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTEyOTYwMTc3MWQ3MGVmOTc2OWUyYzJkOTFhMjA1ZjRjYmY1ODMyODlhNDI2MzA4ZWIxODZjOTQwMzY4YjUxMA
NTN
NTN
UCFX08-108D1
NTN NTN
Description
UCFX08-108D1 FLANGE BLOCK BEARING ; NON-RETURNABLE 1-1/2" BORE 5.8" BLT CIR
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4-9/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFX08-108D1
BDI #
1233784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFX08-108D1/p/1233784
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.36
EAN
4547359217537
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UCX08-108D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCFX08-108D1
Weight / LBS
5.3
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4-9/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bolt Spacing
4.141 Inch | 105.181 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

