https://www.bdiexpress.com/medias/INDASIFBXXXX-UELF-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTN8aW1hZ2UvanBlZ3xhREJrTDJobVlpOHhNRE13TXprNE1qTTNNRGcwTmk5SlRrUkJVMGxHUWxoWVdGaGZWVVZNUmw5WFNGUmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDNjM2I5NTViM2VhMTQ0ZmRkODI1ODU3ZGM1YTdhNTUxZTFlMDE5MzAzMTRhOWQwZTQ4NmNkYjYwMTcwODViMWI
https://www.bdiexpress.com/medias/INDASIFBXXXX-UELF-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTN8aW1hZ2UvanBlZ3xhREJrTDJobVlpOHhNRE13TXprNE1qTTNNRGcwTmk5SlRrUkJVMGxHUWxoWVdGaGZWVVZNUmw5WFNGUmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDNjM2I5NTViM2VhMTQ0ZmRkODI1ODU3ZGM1YTdhNTUxZTFlMDE5MzAzMTRhOWQwZTQ4NmNkYjYwMTcwODViMWI
AMI BEARINGS
AMI BEARINGS
UCNFL205MZ2W
AMI BEARINGS AMI BEARINGS
Description
UCNFL205MZ2W FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
UCNFL205MZ2W
BDI #
114079
Details
105.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCNFL205MZ2W/p/114079
Your Price
$ 105.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.309
EAN
0808250128310
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC205MZ2
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Zinc Coated Insert | White Housing | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCNFL205MZ2W
Weight / LBS
0.67
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.898 Inch | 99 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

