https://www.bdiexpress.com/medias/INDASIFBXXXX-UEF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OHxpbWFnZS9qcGVnfGFHUTNMMmczWWk4eE1EYzJPRGt6TkRFME1UazRNaTlKVGtSQlUwbEdRbGhZV0ZoZlZVVkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w0NjVlYzM0OTg4YWUxMmI5NTU0Zjk0ZmE2ODQxODEyZjZjMzhjNDZmOGE3MjdhZTQ3Y2RjZGJhOTgwNjNhNTI1
https://www.bdiexpress.com/medias/INDASIFBXXXX-UEF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OHxpbWFnZS9qcGVnfGFHUTNMMmczWWk4eE1EYzJPRGt6TkRFME1UazRNaTlKVGtSQlUwbEdRbGhZV0ZoZlZVVkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w0NjVlYzM0OTg4YWUxMmI5NTU0Zjk0ZmE2ODQxODEyZjZjMzhjNDZmOGE3MjdhZTQ3Y2RjZGJhOTgwNjNhNTI1
AMI BEARINGS
AMI BEARINGS
UEF206-20
AMI BEARINGS AMI BEARINGS
Description
UEF206-20 FLANGED BLOCK BEARING ; 1-1/4" ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UEF206-20
BDI #
119267
Details
125.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UEF206-20/p/119267
Your Price
$ 125.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.171
EAN
0808250124657
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UE206-20
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Accu-Lok Collar Locking
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEF206-20
Weight / LBS
2.64
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.567 Inch | 39.8 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

