AMI BEARINGS
AMI BEARINGS
UEFBL205-16CW
AMI BEARINGS AMI BEARINGS
Description
UEFBL205-16CW FLANGED BLOCK BEARING ; 1" ID 3-BOLT
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
UEFBL205-16CW
BDI #
119512
Details
227.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UEFBL205-16CW/p/119512
Your Price
$ 227.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.391
EAN
0808250445394
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UE205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Open End Cap | White Housing | Accu-Lok Collar Locking
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.86
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.394 Inch | 35.4 Millimeter
Bolt Spacing
1.125 Inch | 28.58 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


