https://www.bdiexpress.com/medias/INDNSKFBXXXX-UELF2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzZ8aW1hZ2UvanBlZ3xhR1ptTDJoaFpDOHhNRGcyTURVMU1EWTFNVGt6TkM5SlRrUk9VMHRHUWxoWVdGaGZWVVZNUmpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8NWMyYjI4ODdhYzgwNjc1YzQwNTI4ZDliMzhiMWNiODk3ZWU2YzU5MjUwYWNlMDkyMzFkM2NiYThiMTgyYzM0Zg
https://www.bdiexpress.com/medias/INDNSKFBXXXX-UELF2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzZ8aW1hZ2UvanBlZ3xhR1ptTDJoaFpDOHhNRGcyTURVMU1EWTFNVGt6TkM5SlRrUk9VMHRHUWxoWVdGaGZWVVZNUmpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8NWMyYjI4ODdhYzgwNjc1YzQwNTI4ZDliMzhiMWNiODk3ZWU2YzU5MjUwYWNlMDkyMzFkM2NiYThiMTgyYzM0Zg
NSK
NSK
UELF208-108D1
NSK NSK
Description
UELF208-108D1 FLANGE MOUNTED UNIT ; 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 4" Bolt Circle Diameter; 2.8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UELF208-108D1
BDI #
17761542
Details
138.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UELF208-108D1/p/17761542
Your Price
$ 138.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.2
EAN
0029176768798
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UEL208-108D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 4" Bolt Circle Diameter; 2.8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Bolt Spacing
2.8 Inch | 71.12 Millimeter
Length Thru Bore
2.217 Inch | 56.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

