

AMI BEARINGS
AMI BEARINGS
UFL000CE
AMI BEARINGS AMI BEARINGS
Description
UFL000CE FLANGED BLOCK BEARING ; 10MM B 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 10MM Bore; 45MM Bolt Circle Diameter; 45MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Part #
UFL000CE
BDI #
122318
Details
51.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UFL000CE/p/122318
Your Price
$ 51.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.073
EAN
0808250293810
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Electroless Chromate Plated ZDC Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
U000
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty | 1 Closed And 1 Open Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UFL000CE
Weight / LBS
0.14
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 10MM Bore; 45MM Bolt Circle Diameter; 45MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Bolt Spacing
1.772 Inch | 45 Millimeter
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Bore
0.394 Inch | 10 Millimeter
Nominal Bolt Circle Diameter Round
1.8 Inch | 45 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh