Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UFL005 https://www.bdiexpress.com/medias/INDASIFBXXXX-UFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNzF8aW1hZ2UvanBlZ3xhRFprTDJnMU9DODVOamMwTkRVd01ERXdNVFF5TG1wd1p3fDEyZmRmY2UyYzM2Yzg2ZmQxYzJjN2E2OTJjYzg2MDA0OTk0OGQxOTgzODdmMmY1MzVmMDM1MDNmOTEzYzAyZjk
1401858 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

UFL005

Description

UFL005 FLANGED BLOCK BEARING ; 25MM BORE 76MM BOLT CIRCLE 2 HOLE

Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 75MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal

Part #

UFL005

BDI #
1401858

Details

67.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 67.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.259
EAN
0808250107759
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Electroless Chromate Plated ZDC Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
U005
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UFL005
Weight / LBS
0.54
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 75MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Length Thru Bore
1.004 Inch | 25.5 Millimeter
Bore
0.984 Inch | 25 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.953 Inch | 75 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh