NTN
NTN
UKF207D1
NTN NTN
Description
UKF207D1 FLANGED BLOCK BEARING ; CAST IRON
Flange Block Bearing; 30MM Bore; 3-5/8" Bolt Hole Spacing Width; 4-19/32" Height; 4 Bolt Square Flange; Light Duty Flange Bearing; Adapter Mounted; Regreasable; Contact and Flinger Seals; Cast Iron
Part #
UKF207D1
BDI #
1235888
Details
95.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKF207D1/p/1235888
Your Price
$ 95.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.388
EAN
4547359002270
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.064
Product Detail
Flange Block Bearing
Product Specification
30MM Bore; 3-5/8" Bolt Hole Spacing Width; 4-19/32" Height; 4 Bolt Square Flange; Light Duty Flange Bearing; Adapter Mounted; Regreasable; Contact and Flinger Seals; Cast Iron
Long Description
Flange Block Bearing; 30MM Bore; 3-5/8" Bolt Hole Spacing Width; 4-19/32" Height; 4 Bolt Square Flange; Light Duty Flange Bearing; Adapter Mounted; Regreasable; Contact and Flinger Seals; Cast Iron


