AMI BEARINGS
AMI BEARINGS
UKF211+H2311
AMI BEARINGS AMI BEARINGS
Description
UKF211+H2311 FLANGED BLOCK BEARING ; 50MM BORE 184MM BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 184MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UKF211+H2311
BDI #
123280
Details
200.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKF211+H2311/p/123280
Your Price
$ 200.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.189
EAN
0808250211005
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UK211+H2311
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKF211+H2311
Weight / LBS
8.03
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 184MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.323 Inch | 59 Millimeter
Bolt Spacing
5.118 Inch | 130 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh