AMI BEARINGS
AMI BEARINGS
UKFX13+H2313
AMI BEARINGS AMI BEARINGS
Description
UKFX13+H2313 FLANGED BLOCK BEARING ; 60MM ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 211MM Bolt Circle Diameter; 149MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UKFX13+H2313
BDI #
123718
Details
377.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKFX13+H2313/p/123718
Your Price
$ 377.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.412
EAN
0808250255207
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UKX13+H2313
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKFX13+H2313
Weight / LBS
11.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 211MM Bolt Circle Diameter; 149MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
5.866 Inch | 149 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh