SEALMASTER
SEALMASTER
USBF5000-107
SEALMASTER SEALMASTER
Description
USBF5000-107 FLANGE SPHERICAL RLR BRG ; NON-RETURNABLE
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Ductile Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Part #
737360
BDI #
334399
Details
588.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/USBF5000-107/p/334399
Your Price
$ 588.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.91
EAN
0662461362952
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Flange Bracket
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
USI5000-107
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USBF5000-107
Manufacturer Internal Number
737360
Weight / LBS
6.4
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Ductile Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh