SEALMASTER
SEALMASTER
USFC5000E-215
SEALMASTER SEALMASTER
Description
USFC5000E-215 FLANGE ROLLER BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.303" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Part #
737336
BDI #
334543
Details
1536.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/USFC5000E-215/p/334543
Your Price
$ 1,536.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.262
EAN
0662461362754
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
USI5000-215
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USFC5000E-215
Manufacturer Internal Number
737336
Weight / LBS
21.8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.303" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Length Thru Bore
3.875 Inch | 98.425 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Bolt Spacing
5.303 Inch | 134.696 Millimeter
Cartridge Pilot Depth
1.844 Inch | 46.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh