BROWNING
BROWNING
VF2S-236
BROWNING BROWNING
Description
VF2S-236 FLANGE BEARING UNIT ; NON-RETURNABLE 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 2-1/4" Bore; 8" Bolt Circle Diameter; 7-15/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
767988
BDI #
311066
Details
544.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/VF2S-236/p/311066
Your Price
$ 544.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.926
EAN
0662289521555
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
VS-236
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF2S-236
Manufacturer Internal Number
767988
Weight / LBS
9.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2-1/4" Bore; 8" Bolt Circle Diameter; 7-15/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
7.938 Inch | 201.625 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh